Abbotsford
passwp262bk

PASS & SEYMOUR SWP262BK 2-Gang radiant® Screwless Decorator Wall Plate, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:SWP262BK

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.

Specifications

Brand Name Pass & Seymour Item Name Wallplate
Type Decorator, Screwless Series SWP
Number of Gangs 2 Length 4.87 in
Material Polycarbonate Color Black
Width 4.912 in Finish Smooth
Includes 2-Piece Non-Conductive Polycarbonate Subplate Standards Buy American Act Compliant
UPC 785007704921

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok