Abbotsford
passwp262w

PASS & SEYMOUR SWP262W 2-Gang radiant® Screwless Decorator Wall Plate, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:SWP262W

Description

A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more.FEATURES AND BENEFITS:- Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends.- Molded of rugged .065" thick polycarbonate- One-piece subplate mounts over the device for easy retrofit and lower profile.- Subplate screws align devices to ensure proper positioning of the wall plate.- Opening accommodates all NEMA 26-opening devices.- An extra 3/8" width and height than standard size wall plates for more tolerance in covering ragged sheet rock openings.

Specifications

Brand Name Legrand Item Name Wallplate
Length 117.3 mm Material Plastic
Color White Orientation Horizontal and Vertical
Width 118.3 mm UPC 785007704792

Packages

1 - UNIT - 1 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok