PASS & SEYMOUR SWP26W 1-Gang Screwless Decorator Wall Plate, White
Description
Wall plate is of molded polycarbonate with screwless decorator opening and plastic subplate. Matte finish. Extra 1/8 inch width and height than standard size plates. Oversized opening to accommodate all NEMA 26 decorator-style openings. Nominal thickness 0.065 inch.
Specifications
Brand Name | Legrand | Item Name | Wallplate |
Type | Decorator, Flat Surface, Halogen Free, Screwless | Series | SWP |
Number of Gangs | 1 | Length | 117.3 mm |
Material | Plastic | Color | White |
Orientation | Horizontal and Vertical | Width | 72.39 mm |
Thickness | 0.065 in | Finish | Matte |
Includes | Plastic Subplate | UPC | 785007704761 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |