paspjsc26i

PASS & SEYMOUR PJSC26-I Sectional Wall Plate Semi-Jumbo Decorator Center Section, Ivory

Availablefor Backorder
Price $6.62 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PJSC26-I

Description

FEATURES AND BENEFITS:- RoHS Compliant- End and center sections with each of five most-used configurations make it possible to improvise custom wall plates on the job.- Sections lock securely together on installation.- Blank sections furnished with mounting strap.- Molded of rugged, practically indestructible self-extinguishing nylon.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Center Section
Number of Gangs 1 Length 5-1/2 in
Material Nylon Color Ivory
Orientation Vertical Thickness 1/4 in
Mounting Wall For Use With Decorator
Standards UL 514 Application Commercial Use
UPC 785007147193

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok