Abbotsford
pastp26

PASS & SEYMOUR TP26 1-Gang Trademaster Decorator Wall Plate, Brown

Price $1.57 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP26

Description

FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 1 Length 114.3 mm
Material Thermoplastic Color Brown
Orientation Horizontal and Vertical Width 69.85 mm
Thickness 0.35 in Finish Untreated, Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007275056

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 8000 - SKID - 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok