PASS & SEYMOUR TP262LA 2-Gang Trademaster Standard Decorator Wall Plate, Light Almond
Description
2-Gang Trademaster Decorator Opening.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 2 | Length | 114.3 mm |
Material | Thermoplastic | Color | Light Almond |
Orientation | Vertical | Width | 115.82 mm |
Thickness | 0.35 in | Finish | Untreated, Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007275513 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |