PASS & SEYMOUR TP262OR 2-Gang Trademaster Decorator Wall Plate, Orange
Description
2-Gang Trademaster Decorator Opening.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 2 | Length | 5.27 in |
Material | Nylon | Color | Orange |
Orientation | Vertical | Width | 7 in |
Thickness | 0.4 in | Mounting | Wall |
For Use With | Decora or Ground Fault Circuit Interrupter Switch | Standards | UL 514 |
Application | For Residential use | UPC | 785007276275 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |