
PASS & SEYMOUR TP262W 2-Gang Trademaster Decorator Wall Plate, White
Description
2-Gang Trademaster Decorator Opening.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Non-Reversing |
Number of Gangs | 2 | Length | 114.3 mm |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 115.82 mm |
Thickness | 0.35 in | Finish | Untreated, Gloss |
Mounting | Wall, Screw | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007275537 |
Packages
20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |