Abbotsford
pastp263i

PASS & SEYMOUR TP263-I 3-Gang Trademaster Decorator Wall Plate, Ivory

Price $4.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP263I

Description

3-Gang Trademaster Standard Decorator Opening.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 3 Length 118.8 mm
Material Thermoplastic Color Ivory
Orientation Vertical Width 166.6 mm
Thickness 0.35 in Mounting Wall
Standards UL 514 Application For Residential/Commercial use
UPC 785007275575

Packages

1 - UNIT - 1 150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok