PASS & SEYMOUR TP263RED 3-Gang Trademaster Standard Decorator Wall Plate, Red
Description
3-Gang Trademaster Standard Decorator Opening.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 3 | Length | 5.27 in |
Material | Nylon | Color | Red |
Orientation | Vertical | Width | 7 in |
Thickness | 0.4 in | Mounting | Wall |
For Use With | Decora or Ground Fault Circuit Interrupter Switch | Standards | UL 514 |
Application | For Residential use | UPC | 785007275599 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 3600 - SKID - 3600 |