PASS & SEYMOUR TP264BK 4-Gang Trademaster Decorator Wall Plate, Black
Description
4-Gang Trademaster Decorator Openings Wall Plate.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 4 | Length | 118.8 mm |
Material | Thermoplastic | Color | Black |
Orientation | Vertical | Width | 212.7 mm |
Thickness | 0.45 in | Mounting | Wall |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007275629 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |