PASS & SEYMOUR TP264-GRY 4-Gang Trademaster Decorator Wall Plate, Grey
Description
4-Gang Trademaster Decorator Openings Wall Plate.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 4 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 8.375 in |
Thickness | 0.3 in | Mounting | Wall |
For Use With | Decora or Ground Fault Circuit Interrupter Switch | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007275636 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |