PASS & SEYMOUR TP265-I 5-Gang Trademaster Decorator Wall Plate, Ivory
Description
Trademaster Plate 5-Gang 5-Decorator.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Decorator Wallplate | Type | Halogen-Free |
Number of Gangs | 5 | Length | 5-1/2 in |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 258.5 mm |
Thickness | 0.45 in | Mounting | Wall |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007275711 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |