PASS & SEYMOUR TP266I 6-Gang Trademaster Decorator Wall Plate, Ivory
Description
Trademaster Plate 6-Gang 6 Decorator.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Standard |
Number of Gangs | 6 | Length | 5 in |
Material | Nylon | Color | Ivory |
Orientation | Vertical | Thickness | 0.3 in |
Mounting | Wall | For Use With | Decorator |
Standards | UL 514 | Application | Residential, Commercial |
UPC | 785007275780 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |