Abbotsford
pastp26or

PASS & SEYMOUR TP26OR 1-Gang Trademaster Decorator Wall Plate, Orange

Price $3.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP26OR

Description

FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Wallplate Type Wall Plate
Number of Gangs 1 Length 5 in
Material Thermoplastic Color Orange
Orientation Vertical Width 2.937 in
Thickness 0.3 in Mounting Wall
For Use With Decora or Ground Fault Circuit Interrupter Switch Standards UL 514
Application For Residential, Commercial use UPC 785007276220

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 8000 - SKID - 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok