PASS & SEYMOUR TP26GRY 1-Gang Trademaster Decorator Wall Plate, Grey
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 114.3 mm |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 69.85 mm |
Thickness | 0.45 in | Finish | Untreated, Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007275070 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 8000 - SKID - 8000 |