Abbotsford
pas326w

PASS & SEYMOUR 326-W 1-Gang Decora Blank Insert, White

Price $9.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:326W

Description

Pass & Seymour 1-Gang Blank insert wallplate is made of steel for enhanced durability. Insert is 1.3-Inch thick and provides a great way to conceal an unused electrical outlet for safety in residential/commercial areas. It is box mountable and measures 1.300 Inch x 3.812 Inch x 1.300 Inch. It features mounting strap for blank insert. Insert is UL listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Insert Type 1-Unit
Number of Gangs 1 Material Thermoplastic
Color White Orientation Horizontal and Vertical
Thickness 0.75 in Finish Untreated/Matte
Mounting Screw Mount Application Commercial,Residential
UPC 785007326024

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok