Abbotsford
pasawp4gwh4

PASS & SEYMOUR AWP4GWH4 4-Gang Wall Plate, Gloss White

Price $37.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP4GWH4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a shining gloss white finish.• ETL Listed: Yes• UL Standard: Yes

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Designer Wallplate Type Screwless
Number of Gangs 4 Length 5.13 in
Material Plastic Color White
Orientation Horizontal Width 8.88 in
Thickness 0.35 in Finish Gloss
Mounting Box, Flush, Clamp Standards UL 514, ETL Listed
Application For Residential, Commercial use UPC 785007024227

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok