pastp263bk

PASS & SEYMOUR TP263-BK 3-Gang Trademaster Decorator Wall Plate, Black

In Stock
Price $3.15 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:tp263-bk

Description

3-Gang Trademaster Standard Decorator Opening. FEATURES AND BENEFITS: • Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates • Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 3 Length 114.3 mm
Material Thermoplastic Color Black
UPC 785007275551

Packages

1 - UNIT = (1) 15 - UNIT - 15 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok