PASS & SEYMOUR TP263-I 3-Gang Trademaster Decorator Wall Plate, Ivory
Description
3-Gang Trademaster Standard Decorator Opening.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 3 | Length | 118.8 mm |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 166.6 mm |
Thickness | 0.35 in | Mounting | Wall |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007275575 |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |