Abbotsford
pastp264bk

PASS & SEYMOUR TP264BK 4-Gang Trademaster Decorator Wall Plate, Black

Price $5.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TP264BK

Description

4-Gang Trademaster Decorator Openings Wall Plate.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Wall Plate
Number of Gangs 4 Length 118.8 mm
Material Thermoplastic Color Black
Orientation Vertical Width 212.7 mm
Thickness 0.45 in Mounting Wall
Standards UL 514 Application For Residential/Commercial use
UPC 785007275629

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok