PASS & SEYMOUR TP264I 4-Gang Trademaster Decorator Wall Plate, Ivory
Description
4-Gang Trademaster Decorator Openings Wall Plate.FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Halogen Free |
Number of Gangs | 4 | Length | 4-11/16 in |
Material | Nylon | Color | Ivory |
Orientation | Vertical | Width | 212.7 mm |
Thickness | 0.07 in | Mounting | Wall |
For Use With | Decorator | Standards | UL 514 |
Application | Residential, Commercial | UPC | 785007275643 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |