PASS & SEYMOUR TP26W 1-Gang Trademaster Decorator Wall Plate, White
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Trademaster |
Item Name | Decora Wallplate | Type | Halogen-Free |
Number of Gangs | 1 | Length | 114.3 mm |
Material | Nylon | Color | White |
Orientation | Horizontal and Vertical | Width | 69.85 mm |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Screw Mount | Standards | UL 514 Listed |
Application | Residential, Commercial | UPC | 785007275117 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 8000 - SKID - 8000 |