PASS & SEYMOUR TPJ26W 1-Gang Jumbo 0.070 inch Nominal Thick TradeMaster Unbreakable Decorator Opening, White
Description
Decorator Openings, One Gang, White, TPJ26W, Trademaster Decorator Wall Plate in white, jumbo single gang, is molded of rugged, practically indestructible self-extinguishing nylon. , • Available in TP series, extra 3/16 inch width and height than Standard size plates, and TPJ series, extra 3/16 inch width and height than Junior-Jumbo size plates. , • Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Junior Jumbo |
Number of Gangs | 1 | Length | 114.3 mm |
Material | Thermoplastic | Color | White |
Orientation | Horizontal and Vertical | Width | 69.85 mm |
Thickness | 0.35 in | Finish | Untreated, Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007025279 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |