Abbotsford
pastpj26w

PASS & SEYMOUR TPJ26W 1-Gang Jumbo 0.070 inch Nominal Thick TradeMaster Unbreakable Decorator Opening, White

Price $4.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TPJ26W

Description

Decorator Openings, One Gang, White, TPJ26W, Trademaster Decorator Wall Plate in white, jumbo single gang, is molded of rugged, practically indestructible self-extinguishing nylon. , • Available in TP series, extra 3/16 inch width and height than Standard size plates, and TPJ series, extra 3/16 inch width and height than Junior-Jumbo size plates. , • Nominal thickness, .070 inch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Junior Jumbo
Number of Gangs 1 Length 114.3 mm
Material Thermoplastic Color White
Orientation Horizontal and Vertical Width 69.85 mm
Thickness 0.35 in Finish Untreated, Gloss
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007025279

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok