IPEX 077747 3 Gang Duplex Ipex Receptacle Cover
Description
Triple receptacle gang plate, Scepter®, F series, PVC.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Receptacle Cover Plate | Type | Non Corrosive |
Number of Gangs | 3 | Material | PVC |
Color | Gray | Finish | Untreated |
Mounting | Screw Mount | UPC | 622454777477 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |