Abbotsford
lutcw1wh

LUTRON CW-1-WH 1-Gang Claro Designer Style Wall Plate, White

Price $5.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CW-1-WH
Documents Documents

Description

Claro wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.

Specifications

Brand Name Lutron Sub Brand Claro
Item Name Switch/Dimmer Wallplate Type 1-Gang Wallplate
Number of Gangs 1 Length 119 mm
Material Thermoplastic Color White
Orientation Vertical Width 75 mm
Thickness 0.3 in Finish Gloss
Mounting Surface, Clamp Standards NOM Certified
UPC 027557692052

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok