Abbotsford
scetsc1510

IPEX 077616 Scepter® Toggle Switch Cover Plate, 1G

Price $7.1681 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077616

Description

Gang plate, Toggle switch, ScepterĀ®, F series.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Toggle Switch Cover Plate Type Non Corrosive
Number of Gangs 1 Material PVC
Color Gray Mounting Screw Mount
Standards CSA C22.2 No. 18 UPC 622454776166

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok