scetsc203

IPEX 077744 Scepter® Triple Switch Cover Plate

In Stock
Price $11.6843 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:077744

Description

Triple switch gang plate, ScepterĀ®, F series.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Switch Cover Plate Type Non Corrosive
Number of Gangs 3 Material PVC
Color Gray Mounting Screw
UPC 622454777446

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok