Abbotsford
cgerp2112

GE CANADA RP2112 1 Gang 1 Switch Low Voltage General Electric Bracket Mount Wall Plate, Ivory

Price $17.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:RP2112

Description

Wallplates for use with RS2-xxx switches and accessories. These switch plates are available in engineered thermoplastic or Type 302 stainless steel. Covers are provided with bracket and mounting screws.

Specifications

Brand Name GE Item Name Wallplate
Type 1-Switch Number of Gangs 1
Length 4-1/2 in Material Nylon
Color Ivory Orientation Vertical
Shape Rectangle Width 2-3/4 in
Thickness 0.19 in Finish Enamel Painted
Mounting Screw Mount Temperature Rating 0 - 55 °C
For Use With RS2 Series Switches UPC 043180541062

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok