pas406w

PLATE TOG JEWEL WHI

In Stock
Price $14.46 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:406W

Description

Rectangular acrylic plastic warning light jewel for toggle switch plates with holding ring.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Warning Light Jewel Size 3 in
Material Acrylic Type Rectangular
Color/Finish White Mounting Type Wall
Dimensions 1 in T For Use With Toggle Switch Plates
Standards UL Listed Application Residential/Commercial
UPC 785007000849

Packages

1 - UNIT - 1 25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok