PASS & SEYMOUR SL12 Communication Plate, Stainless Steel
Description
PLATE SS430 1G TELE W/OUT LINE
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 1 | Length | 5 in |
Material | 430 Stainless Steel | Color | Silver |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.35 in | Mounting | Wall |
Standards | UL 514 | Application | Residential, Commercial |
UPC | 785007658088 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |