Abbotsford
ibv97121

ABB 2.375 inch Iberville 1-Gang Blank Device Mounting, Stainless Steel

Price $12.5082 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI97121

Description

The IBERVILLE COVER Plate series is designed to offer adequate finish to all types of device installed into boxes. Made of Galvanized steel, it’s offer protection against electric shock and are certified CSA.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Blank Wallplate Type Plates
Number of Gangs 1 Material Stainless Steel
Color Silver, Gray Thickness 0.187 in
Finish Chrome Plated Mounting Horizontal, Vertical, Device, Screw
Standards UL File Number E2969, CSA 5043 UPC 622538440129

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = (50) 480 - UNIT = 480
This website uses cookies to ensure you get the best experience on our website. Read more
Ok