Abbotsford
passs13

PASS & SEYMOUR SS13 1-Gang Smooth Metal Blank Wall Plate 302 Stainless Steel, Silver

Price $2.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS13

Description

Smooth Metal Wall Plate, single gang blank box mounted, • Type 302 Stainless Steel, non-magnetic: .032 nominal thickness. Brushed finish. , • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion. , • Packaged in protective film, with finish-matching screws. Variety of special plated finishes. Paintable to match plastic plates. , • Can be silk-screened or engraved, and custom punched with over 300 opening styles., (4.5in)114.3mm H x (2.75in)69.85mm W

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Blank Wallplate Type Box Mount
Number of Gangs 2 Length 7.8 in
Material Stainless Steel Color Stainless Steel
Width 2.75 in Thickness 0.28 in
Finish Brushed, Gloss Mounting Wall, Flush, Screw
Standards UL 514 Application For Residential/Commercial use
UPC 785007129144

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok