Abbotsford
racd612

RACK-A-TIERS 6.5 inch Blank Plate

Price $13.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:D612

Description

FEATURES: • Installs in seconds with rare earth magnets - snaps in place to metal clips (included)• White decorative plate covers and 5-1/2" square hole or electrical box• Can also be used to cover a round hole with up to a 5-1/2" diameter• Visually appealing white decorative plate - no need to paint metal covers

Specifications

Brand Name Rack-A-Tiers Item Name Drywall Plate
Type Blank Number of Gangs 1
Length 6-1/2 in Material Metal
Color White Shape Square
Width 6-1/2 in Thickness 1/4 in
Application For Covering Hole up to 5-1/2 in dia UPC 625912046122

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok