Abbotsford
passs78

PASS & SEYMOUR SS-78 2-Gang Combination Openings - 1 Single Receptacle & 1 Duplex Receptacle, 302/304 Stainless Steel

Price $20.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS78

Description

2-Gang Combination Openings - 1 Single Receptacle & 1 Duplex Receptacle, 302/304 Stainless Steel.FEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Combination
Number of Gangs 2 Length 4-1/2 in
Material 302 Stainless Steel Color Silver
Orientation Vertical Width 4.56 in
Thickness 0.12 in Finish Smooth
Mounting Wall For Use With (1) Single Receptacle, (1) Duplex Receptacle
Standards UL 514 Application For Residential, Commercial use
UPC 785007129335

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok