hubss26

HUBBELL SS26 Hubbell Decorator Cover Plate, Stainless Steel, 1-Gang

Availablefor Backorder
Price $8.35 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:SS26

Description

Protective film helps to prevent scratches and damage Provides a plush appearance with the durability of metal Brass and Aluminum are lacquer coated to inhibit oxidation

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand Wallplates
Item Name Wallplate Type Standard, GFCI
Number of Gangs 1 Length 4.300 in
Material 302/304 Stainless Steel Color Chrome
Orientation Vertical Width 2.700 in
Thickness 0.9 mm Finish Brushed, Matte
Mounting Screw Standards UL 514D
Application Provides Protection Against Contact of live Terminals and Wiring UPC 883778200908

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok