Abbotsford
passs265

PASS & SEYMOUR SS265 5-Gang Decorator Openings, 302/304 Stainless Steel

Price $72.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS265

Description

Smooth Metal Wall Plate 5gang Decorator 302/304 Stainless Steel. FEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Stamped, Standard Size
Number of Gangs 5 Material 302/304 Stainless Steel
Color Silver Orientation Vertical
Width 10.0 in Thickness 0.035 in
Mounting Screw Mount For Use With (5) Decora or Ground Fault Circuit Interrupter Switch
Standards UL 514D Application Provides Protection Against Contact of Live Terminals and Wiring
UPC 785007136005

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok