Abbotsford
lutfw1ss

LUTRON FW-1-SS 2.86 inch 1-Gang Fassada Wallplate, Stainless Steel

Price $12.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:FW-1-SS
Documents Documents

Description

Lutron Fassada is a Stainless Steel single (1) gang wall plate. These designer decorator (sometimes called out as decora) wallplates are for use with Lutron Maestro, Lutron Pico, All Lutron wallplates are screwless and seamless with no visible hardware. The front plate snaps securely into the alignment adapter plate presenting a very clean designer look. Lutron Diva, Lutron Lyneo Lx, Lutron Skylark and Lutron Meadowlark Dimmer Switches.

Specifications

Brand Name Lutron Sub Brand Fassada®
Item Name Decorator Wallplate Type 3-Gang Wallplate
Number of Gangs 1 Length 117 mm
Material Stainless Steel Color Stainless Steel
Orientation Vertical Width 73 mm
Thickness 5.8 mm Finish Matte,Matte
Mounting Surface For Use With 3 Ariadni, Glyder or Rotary Controls
UPC 027557223300

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok