Abbotsford
pasawm1g2ms4

PASS & SEYMOUR AWM1G2MS4 1-Gang 2-Module Wall Plate, Brushed Stainless

Price $87.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWM1G2MS4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet. • The adorne 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorne Switch or Dimmer Switch.• The design has no visible screws and features a sleek, sophisticated brushed stainless finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Screwless
Number of Gangs 1 Length 5.13 in
Material Stainless Steel Color Brushed Stainless
Orientation Horizontal Shape Square
Width 3.45 in Thickness 0.35 in
Mounting Box Standards UL 514, ETL Listed
Application Residential, Commercial UPC 785007024258

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok