Abbotsford
passs748

PASS & SEYMOUR SS748 2-Gang Single Centered Duplex Receptacle Wall Plate, 302/304 Stainless Steel

Price $22.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS748

Description

Double gang, Single centered duplex receptacle wallplate. Smooth 302/304 Stainless Steel.FEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Stamped, Standard Size
Number of Gangs 2 Material 302/304 Stainless Steel
Color Silver Orientation Vertical
Width 4.56 in Thickness 0.035 in
Mounting Screw Mount For Use With (1) Duplex Receptacle
Standards UL 514D Application Provides Protection Against Contact of Live Terminals and Wiring
UPC 785007136296

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok