Abbotsford
passs760

PASS & SEYMOUR SS760 1-Gang Horizontal Louver Standard Wall Plate, 302/304 Stainless Steel

Price $23.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS760

Description

FEATURES AND BENEFITS: • RoHS Compliant • Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness. • Brushed finish. • This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion. • Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist. • Packaged in protective film, with finish-matching screws. • Variety of special plated finishes. • Paintable to match plastic plates. • Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Wallplate Type Louver Plate
Number of Gangs 1 Length 4-1/2 in
Material Stainless Steel Color Silver
Orientation Vertical Width 2.75 in
Thickness 0.23 in Mounting Wall
Standards UL 514 Application Residential, Commercial
UPC 785007129717

Packages

1 - UNIT - 1 15 - UNIT - 15 150 - UNIT - 150 9000 - SKID - 9000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok