Abbotsford
cwd93071spl

COOPER INDUSTRIES 93071-SP-L 1-Gang Stainless Steel Toggle Wall Plate

Price $4.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:93071-SP-L

Description

Standard Size Wallplates - Stainless Steel Toggle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Wallplate Type Standard Size
Number of Gangs 1 Length 4-1/2 in
Material 302/304 Stainless Steel Width 2-3/4 in
Thickness 0.032 in Finish Satin Brushed
Mounting Screw Mount Temperature Rating -40 to 70 °C
For Use With Toggle Switch Application For Commercial use
UPC 032664436406

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok