Abbotsford
passs702

PASS & SEYMOUR SS702 2-Gang Power Outlet Receptacle Opening, Stainless Steel

Price $20.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:SS702

Description

Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 2 mtg. holes, Smooth 302/304 Metal.FEATURES AND BENEFITS:• RoHS Compliant• Type 302/304 Stainless Steel, non-magnetic: .032" nominal thickness.• Brushed finish.• This alloy contains 18% chromium and 8% nickel for superior resistance to corrosion.• Recommended for use in food processing plants, dairies, chemical plants, and other industrial, institutional, and commercial applications where corrosive atmospheres exist.• Standard, Jumbo, and Tandem plates available, as well as special Panel plates up to 5-gangs high and 10-gangs wide.• Packaged in protective film, with finish-matching screws.• Variety of special plated finishes.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Power Outlet Wallplate Type Wall Plate
Number of Gangs 2 Length 114.3 mm
Material Stainless Steel Color Stainless Steel
Orientation Horizontal and Vertical Width 115.82 mm
Thickness 0.28 in Finish Matte
Mounting Wall Standards UL 514
Application For Residential/Commercial use UPC 785007129588

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200 7200 - SKID - 7200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok