Abbotsford
cgerp2236

GE CANADA RP2236 2-Gang 3-Switch Specifier Series Wall Plate, 302 Stainless Steel

Price $30.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GE
Manufacturer #:RP2236

Description

Wallplate for use with RS2-series switches and accessories. Type-302 stainless steel. Covers are provided with bracket and mounting screws. 0 to 55°C operating environment.FEATURES :• Made in USA • 4-9/16" W x 4-1/2" H x 5/32" D • Opening approx. 1-3/16" W x 3/4" H • 4 matching 1/2" screws

Specifications

Brand Name Emerson Item Name Wallplate
Type 2-Switch Number of Gangs 2
Length 4.5 in Material 302 Stainless Steel
Width 2.75 in Thickness 0.19 in
For Use With RS2 Series Switches Includes Bracket and Mounting Screws
UPC 043180541154

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok