Abbotsford
dpewn7604

DOUGLAS LIGHTING CONTROLS WN-7604 2-Gang 4-Device Douglas Lighting Control Standard Cover Plate, Stainless Steel

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WN-7604

Description

WN-7604 series stainless steel cover plates with 2 gangs and 4 devices

Specifications

Brand Name Douglas Lighting Controls Item Name Faceplate
Type 4-Device Number of Gangs 2
Length 119.888 mm Material Stainless Steel
Orientation Horizontal and Vertical Width 116.84 mm
Thickness 6.35 mm Mounting Screw Mount

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok