Abbotsford
dpewn7609

DOUGLAS LIGHTING CONTROLS WN-7609 3-Gang 9-Device Douglas Lighting Control Standard Cover Plate, Stainless Steel

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WN-7609

Description

WN-7609 series stainless steel cover plates with 3 gangs and 9 devices

Specifications

Brand Name Douglas Lighting Controls Item Name Faceplate
Type 9-Device Number of Gangs 3
Length 119.888 mm Material Stainless Steel
Orientation Horizontal Width 162.56 mm
Thickness 6.35 mm Mounting Screw Mount
UPC 999999076090

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok