Abbotsford
dpewn7601

DOUGLAS LIGHTING CONTROLS WN-7601 1-Gang 1-Device Douglas Lighting Control Standard Cover Plate, Stainless Steel

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WN-7601

Description

WN-7601 series stainless steel cover plates with 1 gang and 1 device

Specifications

Brand Name Douglas Lighting Controls Item Name Faceplate
Type 1-Device Number of Gangs 1
Length 119.888 mm Material Stainless Steel
Orientation Vertical Width 69.85 mm
Thickness 6.35 mm Mounting Screw Mount
UPC 999999076014

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok