Abbotsford
pas97073347e

PASS & SEYMOUR 97073347E 3-Gang 347V Toggle Switch Opening, Stainless Steel

Price $48.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:97073347E

Description

FEATURES AND BENEFITS:- Standard: Plate Type - Toggle Switch- Size : Standard 347V- Gangs: 3- Configuration: (3) Toggle Switch- Material: Stainless Steel 430

Specifications

Brand Name Legrand Item Name Wallplate
Material Stainless Steel Finish Gloss
Mounting Screw Mount For Use With Switch/Dimmer
UPC 785007167788

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok