PASS & SEYMOUR SL1 1-Gang Standard Toggle Switch Openings Metal Wall Plate, 430 Stainless Steel
Description
FEATURES:• Type 430 Stainless Steel, magnetic: .032" nominal thickness.• Brushed finish.• Less corrosion-resistant than Type 302, but ideal for general service in high abuse applications in industrial plants, commercial, and industrial buildings.• Constructed of corrosion-resistant stainless steel, brass, aluminum, chrome, brushed bronze, or galvanized steel.• Packaged in protective film, with finish-matching screws.• Paintable to match plastic plates.• Can be silk-screened or engraved, and custom punched with over 300 opening styles.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Toggle Wallplate | Type | Toggle |
Number of Gangs | 1 | Length | 7-1/4 in |
Material | Stainless Steel | Color | Stainless Steel |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.26 in | Finish | Matte |
Mounting | Wall | For Use With | Switch/Dimmer |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007657951 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |